0 items

Banjo MPT x Hose Barb Shank 316L Stainless Steel Adapter

BHB0SS

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MPT
End Connection 2
Hose Barb
End Connections
MPT x Hose Barb
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Maximum Temperature
70
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday