22 in. Sleeve with 4 in. Gusset in Blue and Brown

You last purchased this on
 
Banom

Abratex® 22 in. Sleeve with 4 in. Gusset in Blue and Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

Abratex® 22 in. Sleeve with 4 in. Gusset in Blue and Brown

  • Fast #
  • Part #BS5722TSEB4
  • Item #7476689
  • Manufacturer Part #S5722-TS-EB-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue, Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Abratex® sleeves feel silky soft to sensitive skin, yet are tough enough to withstand the abrasive sharp edges encountered in sheet metal assembly operations
  • These sleeves offer cool, comfortable, and durable protection
  • With 4" elastic gusset and thumb slot
  • ANSI: Level 2
  • Abratex® sleeves are NOT for use near high heat or open flame
  • Size: 22"
  • This product is completely latex free
  • Color coded cuffs indicate length and width in order to make sorting after laundering easier
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level 2
Clothing Size:
L
Collection:
Abratex®
Color Finish Name:
Blue, Brown
Glove Type:
Sleeve
Length:
22 in
Reusable:
No