XS Size Sleeve in Black (Pack of 10)
Abratex® XS Size Sleeve in Black (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Cut Level 2
- Collection:
- Abratex®
- Color Finish Name:
- Black
- Length:
- 20 in
- Package Quantity:
- Pack of 10
- Product Type:
- Sleeve
- Reusable:
- Yes
- Size:
- XS