Size 10 Dynamax® HD Gloves in Blue and White
Dominator® Size 10 Dynamax® HD Gloves in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
- The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
- Offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
- Size: 10
- Applications include light metal stamping, assembly of metal panels such as filing cabinets, metal office furniture, elevators or large air conditioners and appliances
- Treated with Sanifresh® which reduces bacteria growth both during and after glove use
- Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
- The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
- EN388 Level 3
- ANSI: Level 2
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105 2016 Cut Level A2
- CE Approved:
- No
- Coating:
- Foam Nitrile
- Collection:
- Dominator®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Cut Resistant
- Material:
- Dynamax® HD
- Reusable:
- Yes