Size 11 Dynamax® 45 Gloves

You last purchased this on
 
Banom

Dominator® Size 11 Dynamax® 45 Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

Dominator® Size 11 Dynamax® 45 Gloves

  • Fast #
  • Part #BV520511
  • Item #7477421
  • Manufacturer Part #V5205-11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully coated styles are liquid resistant and thus are ideal for use when hydrocarbon-based lubricants are plentiful
  • The MaxPly® Dyneema® shell helps provide cut protection from light weight sheet metal hazards while the foam nitrile coating provides a good grip in oily applications
  • Dominator® gloves offer the comfort and dexterity of Terminator® gloves with the added padding that a foam nitrile coating can provide
  • ANSI: Level 2
  • EN388: 4342
  • Due to their tacky grip, these gloves are not recommended for use when turning nuts, bolts, or screws with a power tool as this can result in a "wrap-up"
  • The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 105 2016 Cut Level A2
CE Approved:
No
Coating:
Foam Nitrile
Collection:
Dominator®
Disposable:
No
Glove Size:
11
Glove Type:
Cut Resistant
Material:
Dynamax® 45
Reusable:
Yes