14 in. Sleeve with 2 in. Gusset in Blue and Red

You last purchased this on
 
Banom

Dynamax® HD 14 in. Sleeve with 2 in. Gusset in Blue and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

Dynamax® HD 14 in. Sleeve with 2 in. Gusset in Blue and Red

  • Fast #
  • Part #BS1714EB2
  • Item #7477625
  • Manufacturer Part #S1714-EB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue, Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level 2
Clothing Size:
L
Collection:
Dynamax® HD
Color Finish Name:
Blue, Red
Glove Type:
Sleeve
Length:
14 in
Reusable:
No