18 in. Sleeve with Elastic Ends in White
Dynamax® HD 18 in. Sleeve with Elastic Ends in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level 2
- Clothing Size:
- L
- Collection:
- Dynamax® HD
- Color Finish Name:
- White
- Glove Type:
- Sleeve
- Length:
- 18 in
- Reusable:
- No