Banom

Memphis Cut Pro™ XL Size HDPE Sleeve in Black (Pack of 10)

Part #BS9218XL

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Cut Level 2

CE Approved: Yes

Collection: Memphis Cut Pro™

Color Finish: Black

Gauge: 13

Material: Plastic, Synthetic

Material Type: HDPE

Package Quantity: Pack of 10

Product Type: Sleeve

Reusable: Yes

Size: XL

Width: 5-1/4 in