Size 8 PowerTrac Coated Knitwrist Gloves in Grey and Blue

You last purchased this on
 
Banom

PowerTrac® Size 8 PowerTrac Coated Knitwrist Gloves in Grey and Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Banom

PowerTrac® Size 8 PowerTrac Coated Knitwrist Gloves in Grey and Blue

  • Fast #
  • Part #B50058
  • Item #8026719
  • Manufacturer Part #5005 8
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EN388:2016 - 4343B
  • Palm Coated Knit wrist
  • ANSI/ISEA 105-2016 Cut Level A2
  • Dynamax HD Liner, Latex Free, Palm Coated Powertrac Foam Nitrile Knit Wrist Design
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 2
Coating:
PowerTrac
Collection:
PowerTrac®
Color Finish Name:
Grey, Blue
Glove Size:
8
Glove Type:
Knit Wrist
Material:
MaxPly® Dyneema®, Yarn
Reusable:
Yes