Banom
Terminator® Size 10 Large Glove
Part #B830510 | Item #6161401 | Manufacturer Part #8305-10
$
11.62
per PAIR
(Pricing is for 10)
Glove Size
Product Details
- Cool and comfotable to wear
- Safe, durable, and cost effective
- Special palm coating provides a good grip in oily, wet, or dry applications
- Taperfit® wrist design allows a contoured fit without tightness or discomfort
Specifications
ANSI Specifications: ANSI Level 2
Collection: Terminator®
Color Finish: Grey
Glove Size: 10
Glove Type: Cut Resistant
Material: Plastic