Terminator® Size 9 Large Glove

Part #B83059  |  Item #6141935  |  Manufacturer Part #8305-9

Call for Pricing per PAIR
(Pricing is for 9)

Glove Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Cool and comfotable to wear
  • Safe, durable, and cost effective
  • Special palm coating provides a good grip in oily, wet, or dry applications
  • Taperfit® wrist design allows a contoured fit without tightness or discomfort

Specifications

ANSI Specifications: ANSI Level 2

Collection: Terminator®

Glove Size: 9

Glove Type: Cut Resistant

Material: Plastic