Barbed x FPT Drop Ear Elbow

QQQDEBFGX

Fitting Sizes

Starting at $9.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation
  • Low-lead compliant
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
End Connection 1
Barbed
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-8/41 in
Lead Law Compliant
Yes
Length
2-40/93 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday