0 items

Barclay Products Limited Stanford™ 3-Hole Pedestal Bathroom Lavatory Sink

BB3874

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1-08
Collection
Stanford™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/8 in
Fitting Size 1
1-5/8 in
Fitting Sizes
1-5/8 in
Height
35-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Vitreous China
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday