0 items

Barclay Products Limited 54 x 24 in. Rectangle Shower Rod in Polished Chrome

B415054CP

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Rectangular

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
54 in
Material
Brass
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday