Barclay Products Limited

Adjustable Wall Mount Faucet Swivel Arm for Polished Chrome

Part #B4501CP  |  Manufacturer Part #4501-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Connector

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No