3-Hole Pedestal Lavatory Sink in White
Compact 3-Hole Pedestal Lavatory Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Compact
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-3/4 in x 14-1/4 in x 32-3/8 in
- Vessel Only:
- Yes