No-Hole Above-Counter Vessel Lavatory Sink in White
Diana No-Hole Above-Counter Vessel Lavatory Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round shape
- Protects valves and mechanical seals by reducing corrosion caused by air in the system.
- Pedestal sold separately
- Removable Stainless steel strainer available
- Designed, constructed, and tested per ASME VIII, Divison 1 Standards.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2008
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-13
- Collection:
- Diana
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-5/8 in x 15-5/8 in x 4-7/8 in
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-3/4 in x 16-3/4 in x 6-5/8 in
- Vessel Only:
- Yes