Barclay Products Limited Double Lever Handle Tub Filler Faucet with Goose neck

B4052PL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" flare outlet
  • Porcelain lever handles
  • Stops included
  • Wall support assemblies included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
3-3/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/4 in
Faucet Mount
Wall Mount
Flow Rate
3.6 gpm
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
3-3/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday