Double Lever Handle Tub Filler Faucet with Goose neck in Brushed Nickel
Double Lever Handle Tub Filler Faucet with Goose neck in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection Size:
- 1/4 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 3.6 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Tub Spout Reach:
- 3-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in