Barclay Products Limited Double Lever Handle Tub Filler Faucet with Goose neck in Polished Chrome

B4052PLCP

Manufacturer Part #: 4052-PL-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stops included
  • Wall support assemblies included
  • Porcelain lever handles
  • 3/4" flare outlet

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
3-3/8 in
Faucet Connection Size
1/4 in
Faucet Mount
Wall Mount
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
3.6 gpm
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
3-3/4 in
Spout Type
Gooseneck
Trim Only
No
Tub Spout Reach
3-3/4 in
WaterSense Labeled
No
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday