Barclay Products Limited

Evolution™ Pedestal Lavatory Large Column Only in White

Part #BC3840WH  |  Manufacturer Part #C/3-840WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Evolution™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 35-3/4 in

IAPMO Listed: No

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Sink Depth: 20-1/2 in

Vessel Only - FEI: No

Width: 25-7/8 in