Barclay Products Limited

Evolution™ Pedestal Lavatory Small Column Only in Bisque

Part #BC3860BQ  |  Manufacturer Part #C/3-860BQ

Color/Finish:
Bisque

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Evolution™

Color Finish: Bisque

Color Finish Category: Neutrals

GSA Approved: No

Height: 35-1/2 in

IAPMO Listed: No

Material: Vitreous China

NSF Certified: No

Pedestal Only - FEI: Yes

Sink Depth: 17-1/8 in

Vessel Only - FEI: No

Width: 21-3/4 in