Single Bowl Farmer Sink in White

Part #BARFS24  |  Item #3155619  |  Manufacturer Part #FS24

$ 663.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square Shape
  • Also available in Bisque
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Anti-blowout one piece bottom entry stem
  • Two-position locking
  • Adjustable multi-piece PTFE "V" style packing
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Vacuum services to 29" of Hg

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME 112.19.9M

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 8-3/4 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-3/8 in x 18-3/4 in

Shape: Rectangular

Sink Bowl Size: 22-5/8 in x 18-3/4 in x 8-3/4 in

Sink Installation Type: Farmhouse

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in