Single Hole Corner Wall-Hung Lavatory Sink in White
Single Hole Corner Wall-Hung Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 15 in
- Vessel Only:
- Yes