21-3/4 in. Undermount Bathroom Sink in White
Stanford™ 21-3/4 in. Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1-08
- Collection:
- Stanford™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in
- Height:
- 35-1/2 in
- IAPMO Listed -:
- Yes
- Sink Depth:
- 17-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Width:
- 21-3/4 in