3-Hole Pedestal Basin Only with Center Drain in White
Stanford™ 3-Hole Pedestal Basin Only with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Stanford™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/4 in x 10 in x 6 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-3/4 in x 17-1/8 in
- Vessel Only:
- Yes