Triple Lever Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
Triple Lever Handle Roman Tub Faucet with Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telephone style hand shower
- Backflow preventer on handshower
- Elephant spout
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 3-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.7 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spout Type:
- Elephant
- Trim Only:
- No
- Tub Spout Reach:
- 5 in
- WaterSense Labeled:
- No