0 items

Barclay Products Limited Tub Filler and Diverter Faucet with Double Lever Handle

B4022PL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • With handheld shower

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
3-3/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
3.68 gpm
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Three Handle
Spout Height
9-3/4 in
Spout Reach
1-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday