Tub Filler and Diverter Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Barclay Products Limited

Tub Filler and Diverter Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barclay Products Limited

Tub Filler and Diverter Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #B4022PLCP
  • Item #1603044
  • Manufacturer Part #4022-PL-CP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With handheld shower
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
3-3/8 in
Faucet Mount:
Wall Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.68 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Three Handle
Spout Height:
9-3/4 in
Spout Type:
Gooseneck
Trim Only:
No
Tub Spout Reach:
1-1/4 in
WaterSense Labeled:
No
Width:
7 in