5kW - Electric Heater Package
EHW 5kW - Electric Heater Package
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 16200
- Brand Model Compatibility:
- W30A1 and W36A1 Air Conditioners
- Collection:
- EHW
- Energy Star Compliant:
- No
- MBH:
- 16.2
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 19 in