Barmesa Pumps

2 in. 7-1/2 hp 3-Phase Submersible Grinder Pump with Discharge

Part #BBGP753DS  |  Manufacturer Part #BGP753DS

Horsepower:

7-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 440C cutting system
  • Designed for municipal use
  • These pumps are also great where higher heads are needed to reach or feed a pressure main
  • Cutter and shredding ring are made from hardened 440 stainless steel rockwell C-55
  • Use these pumps on a rail system or as a stand alone
  • 2" Vertical FNPT discharge is standard, Flange is available as an option

Specifications

AMP: 24

Cord Length: 25 ft

Diameter: 9-1/8 in

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 108 gpm

Height: 28-1/2 in

Horsepower: 7-1/2 hp

Impeller: CI Vortex

Material: Cast Iron, Rubber

Material Type: Buna-N

Maximum Feet of Head: 147

Maximum Temperature: 104

Power Source: AC

Pump Application: Municipal

Pump Body Material: Cast Iron

Pump Phase: 3

RPM: 3500

UL Listed: No

Volts: 230V

Width: 13-69/100 in