2BEH-SS Series 1 hp 82 gpm FNPT Two Vane Vertical Effluent Pump

Part #B2BEH102SS  |  Item #7607767  |  Manufacturer Part #2BEH102SS

Call for Pricing EACH

Horsepower:

1 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron Construction
  • Handles 3/4 in solids
  • Permanently lubricated upper and lower bearings
  • Oil filled, split capacitor motor with thermal protection (single phase only), three phase requires overload protection in panel
  • 416 SS Shaft
  • Silicon carbide/Buna-N seal oil filled

Specifications

AMP: [8.2, 13.8]

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: 2BEH-SS Series

Cord Length: 15 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 82 gpm

Height: 13-79/100 in

Horsepower: 1 hp

Impeller: Two Vane

Length: 18-1/4 in

Maximum Pressure: 35 psi

Maximum Temperature: 104

Power Source: Electric

Product Type: Effluent Pump

Pump Application: Effluent

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 3500

UL Listed: No

Volts: 230V

Weight: 84

Width: 9-47/50 in