1 hp 82 gpm FNPT Two Vane Vertical Effluent Pump
2BEH-SS Series 1 hp 82 gpm FNPT Two Vane Vertical Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles 3/4 in solids
- Permanently lubricated upper and lower bearings
- Cast Iron Construction
- Silicon carbide/Buna-N seal oil filled
- 416 SS Shaft
- Oil filled, split capacitor motor with thermal protection (single phase only), three phase requires overload protection in panel
Specifications
- AMP:
- 5.4, 21.2
- ASTM:
- ASTM A-48 Class 30
- Built-In Grinder:
- No
- Collection:
- 2BEH-SS Series
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 82 gpm
- Height:
- 13-79/100 in
- Horsepower:
- 1 hp
- Impeller:
- Two Vane
- Length:
- 18-1/4 in
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Pressure - Maximum:
- 35 psi
- Product Type:
- Effluent Pump
- Pump Application -:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3500
- UL Listed:
- No
- Volts:
- 200/230V
- Weight:
- 84 lb
- Width:
- 9-47/50 in