2 in. 1/2 hp 230V 5.9A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump
2BSE-SS Series 2 in. 1/2 hp 230V 5.9A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent split capacitor motor, oil filled, thermally protected (Single PH only)
- Silicon carbide seal in oil bath
- Handles 2" solids
- Dual Ball Bearings, Oil lubricated
- All cast Iron construction
- 416 SS Shaft
Recommended Accessories
Specifications
- AMP:
- 5.9
- ASTM:
- ASTM A-48 Class 30
- Automatic Shut-Off:
- No
- Coating:
- Painted
- Collection:
- 2BSE-SS Series
- Cord Length:
- 20 ft
- Depth:
- 9-19/25 in
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 184 gpm
- Height:
- 18-33/50 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clog
- Maximum Feet of Head:
- 27
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 12 psi
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1750
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 77 lb
- Width:
- 12-93/100 in