2 in. 3/4 hp 460V 2.2A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump

You last purchased this on
 
Barmesa Pumps

2BSE-SS Series 2 in. 3/4 hp 460V 2.2A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barmesa Pumps

2BSE-SS Series 2 in. 3/4 hp 460V 2.2A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump

  • Fast #
  • Part #B2BSE74SS
  • Item #7607757
  • Manufacturer Part #2BSE74SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permanent split capacitor motor, oil filled, thermally protected (Single PH only)
  • Silicon carbide seal in oil bath
  • Handles 2" solids
  • Dual Ball Bearings, Oil lubricated
  • All cast Iron construction
  • 416 SS Shaft
  • Requires Certification

Recommended Accessories


Specifications

AMP:
2.2
ASTM:
ASTM A-48 Class 30
Built-In Grinder:
No
Collection:
2BSE-SS Series
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Height:
18-33/50 in
Horsepower:
3/4 hp
Impeller:
Cast Iron
Maximum Temperature:
104
Power Source:
AC
Pump Application -:
Submersible Dewatering
Pump Body Material:
Silicone Carbide, Stainless Steel
Pump Phase:
3
RPM:
1750
UL Listed:
No
Volts:
460V
Weight:
84 lb
Width:
12-47/50 in