4/10 hp 132 gpm FNPT Non-clog Vertical Submersible Sewage Pump

You last purchased this on
 
Barmesa Pumps

2BSE421 Series 4/10 hp 132 gpm FNPT Non-clog Vertical Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barmesa Pumps

2BSE421 Series 4/10 hp 132 gpm FNPT Non-clog Vertical Submersible Sewage Pump

  • Fast #
  • Part #B2BSE421
  • Item #7607750
  • Manufacturer Part #2BSE421
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Permanent split capacitor motor, oil filled, thermally protected
  • Silicon carbide seal in oil bath
  • Handles 2" solids
  • All cast Iron construction
  • 416 SS Shaft
  • Requires Certification

Specifications

AMP:
6.1, 9.3
ASTM:
ASTM A-48 Class 30
Built-In Grinder:
No
Collection:
2BSE421 Series
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
132 gpm
Height:
10-41/50 in
Horsepower:
4/10 hp
Impeller:
Non-clog
Length:
15-43/50 in
Maximum Temperature:
104
Power Source:
Electric
Pressure - Maximum:
11 psi
Product Type:
Sewage Pump
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
1750
UL Listed:
No
Volts:
230V
Weight:
53 lb
Width:
8-23/50 in