4 in. 230V 7-1/2 hp 1-Phase Submersible Non-Clog Sewage Pump
4BSE-DS Series 4 in. 230V 7-1/2 hp 1-Phase Submersible Non-Clog Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- ASTM:
- ASTM A-48 Class 30
- Automatic Shut-Off:
- No
- Collection:
- 4BSE-DS Series
- Connection Type:
- Flanged
- Cord Length:
- 40 ft
- Depth:
- 16-1/2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 780 gpm
- Height:
- 33-3/4 in
- Horsepower:
- 7-1/2 hp
- Maximum Feet of Head:
- 64
- Pressure - Maximum:
- 28 psi
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 315 lb