1/2 hp 60 gpm FNPT Vortex Vertical Effluent Pump

You last purchased this on
 
Barmesa Pumps

BPEV512 Series 1/2 hp 60 gpm FNPT Vortex Vertical Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barmesa Pumps

BPEV512 Series 1/2 hp 60 gpm FNPT Vortex Vertical Effluent Pump

  • Fast #
  • Part #BBPEV512
  • Item #7607749
  • Manufacturer Part #BPEV512
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles 3/4 in solids
  • Permanently lubricated upper and lower bearings
  • Cast Iron Construction
  • 416 SS Shaft
  • Oil filled, split capacitor motor with thermal protection
  • Requires Certification

Specifications

AMP:
8, 16
ASTM:
ASTM A-48 Class 30
Built-In Grinder:
No
Collection:
BPEV512 Series
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
60 gpm
Height:
9-43/100 in
Horsepower:
1/2 hp
Impeller:
Vortex
Length:
13-7/10 in
Maximum Temperature:
104
Power Source:
Electric
Pressure - Maximum:
21 psi
Product Type:
Effluent Pump
Pump Application -:
Effluent
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
3500
UL Listed:
No
Volts:
115V
Weight:
50 lb
Width:
6-9/20 in