2 in. 1/2 hp 115V 13.1A FNPT Cast Iron Submersible Sewage Pump

You last purchased this on
 
Barmesa Pumps

BPSTEP Series 2 in. 1/2 hp 115V 13.1A FNPT Cast Iron Submersible Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barmesa Pumps

BPSTEP Series 2 in. 1/2 hp 115V 13.1A FNPT Cast Iron Submersible Sewage Pump

  • Fast #
  • Part #BBPSTEP512
  • Item #7607760
  • Manufacturer Part #BPSTEP512
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles 3/4 in solids
  • Permanently lubricated upper and lower bearings
  • Cast Iron Construction
  • Stainless Steel Shaft
  • Oil filled, split capacitor motor with thermal protection
  • Requires Certification

Recommended Accessories


Specifications

AMP:
13.1
ASTM:
ASTM A-48 Class 30
Built-In Grinder:
No
Collection:
BPSTEP Series
Cord Length:
30 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
78 gpm
Height:
16-53/100 in
Horsepower:
1/2 hp
Impeller:
Polypropylene
Maximum Temperature:
104
Power Source:
AC
Pump Application -:
Submersible Dewatering
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3500
UL Listed:
No
Volts:
115V
Weight:
80 lb
Width:
12-4/25 in