BPSTEP Series 2 in. 1/2 hp 115V 13.1A FNPT Cast Iron Submersible Sewage Pump

Part #BBPSTEP512A  |  Item #7607748  |  Manufacturer Part #BPSTEP512A

Call for Pricing EACH

Horsepower:

1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron Construction
  • Handles 3/4 in solids
  • Permanently lubricated upper and lower bearings
  • Oil filled, split capacitor motor with thermal protection
  • Stainless Steel Shaft

Specifications

AMP: 13.1

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: BPSTEP Series

Cord Length: 30 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 78 gpm

Height: 16-53/100 in

Horsepower: 1/2 hp

Impeller: Polypropylene

Maximum Temperature: 104

Power Source: AC

Pump Application: Submersible Dewatering

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 3500

UL Listed: No

Volts: 115V

Weight: 80

Width: 12-4/25 in