5/8 in. Threaded Rod Coupling

You last purchased this on
 
Barnes Group-Bowman

5/8 in. Threaded Rod Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barnes Group-Bowman

5/8 in. Threaded Rod Coupling

  • Fast #
  • Part #BFC590849
  • Item #3798223
  • Manufacturer Part #590849
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Material:
Carbon Steel