18/08 UL Thermostat Wire 250 ft. Baro-Pak Brown

Part #TWUL188BR250PK  |  Item #3059771  |  Manufacturer Part #65676905

$ 117.50

Per 250 FT / $0.47 per FOOT

117.5

Length:

250 ft
Order in multiples of 250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth jacket eliminates snagging and tearing
  • Excellent strip-ability
  • Sunlight resistant jacket

Documents

Specifications

Color Finish: Brown

Length: 250 ft

Type: TWUL188BR250PK

UL Listed: Yes

Wire Gauge: 18/08 ga