Baron Wire & Cable

250 ft. 20/10 ga Thermostat Wire

Part #TWUL2010BR250SPL  |  Manufacturer Part #56220802

Length:

250 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth jacket eliminates snagging and tearing
  • Excellent strip-ability
  • Sunlight resistant jacket

Documents

Specifications

Color Finish: Brown

Length: 250 ft

UL Listed: Yes

Wire Gauge: 20/10 ga