18/04 UL Plenum Wire 250 ft. SPL
Baroplen™ 18/04 UL Plenum Wire 250 ft. SPL
Package Quantity Info:
FT: 1 RL: 250 CA: 1000 PT: 45000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth jacket eliminates snagging and tearing
- Jacket and insulation ensure excellent strip ability
- Can be used for low voltage control circuits
- Sunlight resistant jacket
Specifications
- Application:
- Thermostat Controls
- Cable or Wire Type:
- Copper with PVC Jacket
- Collection:
- Baroplen™
- Color Finish Name:
- Brown
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- PVC
- Temperature Rating:
- 140.0
- Type:
- S56489401
- UL Listed:
- Yes
- Volts:
- 300V
- Wire Gauge (AWG):
- 18 ga