Baroplen™ 18/06 UL Plenum Wire 250 ft. SPL

Part #BAR555060423  |  Item #3059818  |  Manufacturer Part #555060423

$ 0.41 EACH

Volts:

300V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used for low voltage control circuits
  • Smooth jacket eliminates snagging and tearing
  • Jacket and insulation ensure excellent strip ability
  • Sunlight resistant jacket

Specifications

Application: Thermostat Controls

Cable or Wire Type: Copper with PVC Jacket

Collection: Baroplen™

Color Finish: Beige

Length: 250 ft

Material: Plastic

Material Type: PVC

Temperature Rating: 167.0

Type: BAR555060423

UL Listed: Yes

Volts: 300V

Wire Gauge: 18 ga