0 items

Baron Wire & Cable Baroplen™ 18/03 UL Plenum Wire 500 ft. SPL

S56489301

Volts

300V

$0.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be used for low voltage control circuits
  • Jacket and insulation ensure excellent strip ability
  • Smooth jacket eliminates snagging and tearing
  • Sunlight resistant jacket

SPECIFICATIONS

Application
Thermostat Controls
Cable or Wire Type
Copper with PVC Jacket
Collection
Baroplen™
Color Finish
Beige
Length
500 ft
Material
Plastic
Material Type
PVC
Temperature Rating
167.0
UL Listed
Yes
Volts
300V
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday