3-22/25 in. 1 qt Paint Can Lid
3-22/25 in. 1 qt Paint Can Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 8/25 in
- Material:
- Metal, Steel
- Product Type:
- Paint Can Lid
- Width:
- 3-22/25 in