30 gal Fiber Drum with Liner

You last purchased this on
 
Barrel Accessories & Supply

30 gal Fiber Drum with Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barrel Accessories & Supply

30 gal Fiber Drum with Liner

  • Fast #
  • Part #BFL1830300
  • Item #7179597
  • Manufacturer Part #FL1830300
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
Brown
Height:
27 in
Material:
Steel
Product Type:
Drum
Width:
19 in