Barrington Manufacturing

12 x 10 in. Vertical 90 Degree Duct Elbow

Part #B707135  |  Manufacturer Part #707135

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Rectangular

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

Fitting Type: Reducing

Material: Galvanized Steel