Barrington Manufacturing

12 x 8 in. Vertical 90 Degree Duct Elbow

Part #B707134  |  Manufacturer Part #707134

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Rectangular

Fitting Size 1: 12 in

Fitting Size 2: 8 in

Fitting Sizes: 12 in x 8 in

Fitting Type: Reducing

Material: Galvanized Steel